7-pin connector 24 V with additional strain relief
ALU PLUG 7P 24S W. SCREW FIX.
Art.-no. 051095123
EAN 4045989452866
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Marking of contacts as per ISO 1185 or ISO 3731
- Contact no. 1/31 as bush or pin prevents the interchanging of the N and S versions
- Grommets are suitable for cables from 9.5 mm² in diameter
- Current rating max.: 25 A (with 2.5 mm2 wire), 16 A (with 1.5 mm2 wire)
Product information
Datasheets(X)
Application area
For connecting sockets on towing vehicle to sockets on trailer or semi-trailer
Contact design | Screw contact |
Material of housing | Aluminium |
Design | Type S |
Colour | Aluminium silver |
Nominal voltage | 24 V/DC |
ISO | 3731 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!